- Bodybelt
- Two Part Closure
- Large
| Color | Black |
| Fastening Method | Two Part Closure |
| Style | Medical |
| Length | 48 in |
| Size Group | Large |
| Width | 9 in |
| Type | Back Supporting Bodybelt |
| Weight | 0.72 LB |
| Color | Black |
| Fastening Method | Two Part Closure |
| Style | Medical |
| Length | 48 in |
| Size Group | Large |
| Width | 9 in |
| Type | Back Supporting Bodybelt |
| Weight | 0.72 LB |