- Bodybelt
- Two Part Closure
- X-Large
| Length | 58 in |
| Color | Black |
| Style | Medical |
| Type | Back Supporting Bodybelt |
| Size Group | X-Large |
| Fastening Method | Two Part Closure |
| Width | 9 in |
| Weight | 0.81 LB |
| Length | 58 in |
| Color | Black |
| Style | Medical |
| Type | Back Supporting Bodybelt |
| Size Group | X-Large |
| Fastening Method | Two Part Closure |
| Width | 9 in |
| Weight | 0.81 LB |