- Economy Belt
- Black
- Large
- Waist Size from 38" to 47"
features
- This economical support is designed with an 8 elastic back panel
- Positive velcro material front panels and 3" wide elastic v-shaped side pulls
- Includes wide detachable elastic suspenders
| Waist Size | 38 in to 47 in |
| Size Group | Large |
| Strap | Elastic Shoulder |
| Closure Type | Velcro Strap |
| Width | 8 in |
| Color | Black |
| Weight | 0.73 LB |

