- Economy Belt
- Black
- X-Large
- Waist Size from 47" to 56"
features
- This economical support is designed with an 8 elastic back panel
- Positive velcro material front panels and 3" wide elastic v-shaped side pulls
- Includes wide detachable elastic suspenders
| Waist Size | 47 in to 56 in |
| Size Group | X-Large |
| Strap | Elastic Shoulder |
| Color | Black |
| Width | 8 in |
| Closure Type | Velcro Strap |
| Weight | 0.78 LB |

