- Rist-Raps
- Size Group: One Size
- Black
| Fastening Method | Velcro |
| Size Group | One Size |
| Type | Wrist Wrapping |
| Material | Elastic |
| Color | Black |
| Weight | 0.07 LB |
| Fastening Method | Velcro |
| Size Group | One Size |
| Type | Wrist Wrapping |
| Material | Elastic |
| Color | Black |
| Weight | 0.07 LB |