- Anti-Vib Gloves
- Size Group: Large
- White
| Style | Open Thumb |
| Color | White |
| Resistance | Vibration |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Material | Leather |
| Weight | 0.83 LB |
| Style | Open Thumb |
| Color | White |
| Resistance | Vibration |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Material | Leather |
| Weight | 0.83 LB |