- Cool Off Display
- (12) Cowboy Red, (12) Cowboy Blue, (12) Camouflage
| Material | 100% Cotton |
| Color | (12) Cowboy Red, (12) Cowboy Blue, (12) Camouflage |
| Length | 38 in |
| Weight | 0.0 LB |
| Material | 100% Cotton |
| Color | (12) Cowboy Red, (12) Cowboy Blue, (12) Camouflage |
| Length | 38 in |
| Weight | 0.0 LB |