- Standard Centrifugal Blower
- 1066.0 CFM [Max]
- 1/4 hp
features
- Excellent for most ventilating needs, especially confined space
- Designed with tough polyethylene housing, metal safeguards and a steel fan for durability
- Ports offer positive ventilation or fume extraction, and the metal base with feet offers greater stability
| Outlet Type | (2) Round Ports |
| Flow [Max] | 1066 ft3/min |
| Amps Rating | 6.00 A |
| Voltage Rating | 115 |
| Control Type | On/Off Switch |
| Outlet Size | 8 in |
| Weight | 45.0 LB |

