- DC Axial Blower w/Canister
- 1150.0 CFM [Max]
- 1/4 hp
features
- Built in storage canister
- The handle and feet make this lightweight system very portable and easy to store
includes
- 15 ft ducting
| Amps Rating | 13.00 A |
| Voltage Rating | 12 |
| Outlet Size | 8 in |
| Flow [Max] | 1150 ft3/min |
| Weight | 42.1 LB |

