- DC Axial Blower
- 1150.0 CFM [Max]
- 1/4 hp
features
- Perfect for locations where electricity is not available, maybe be operated off a truck battery
- Electric motor with thermal protector, single speed performance
includes
- 15 ft cord w/ alligator clips
| Voltage Rating | 12 |
| Amps Rating | 13.00 A |
| Flow [Max] | 1150 ft3/min |
| Outlet Size | 8 in |
| Weight | 24.0 LB |

