- AC Axial Blower
- 1275.0 SCFM [Max]
- 1/3 hp
features
- Compact unit offers lightweight and high output from an AC electric motor
- It is designed with tough steel construction, a durable grill, convenient carrying handle and rubber feet
| Voltage Rating | 115 |
| Amps Rating | 3.00 A |
| Outlet Size | 8 in |
| Flow [Max] | 1275 SCFM |
| Weight | 25.0 LB |

