- AC Axial Blower w/Canister
- 1275.0 SCFM [Max]
- 1/3 hp
features
- The design allows ducting to collapse into a built-in canister for easy storage
- The unit can also be stored vertically to use a minimum amount of space
includes
- 15 ft ducting
| Amps Rating | 3.00 A |
| Voltage Rating | 115 |
| Flow [Max] | 1275 SCFM |
| Outlet Size | 8 in |
| Weight | 47.4 LB |

