- Axial Ventilation Blower
- 3400.0 CFM [Max]
- 1/2 hp
features
- AC electric
| Engine Type | 1/2 hp AC |
| Voltage Rating | 115 |
| Outlet Size | 16 in |
| Flow [Max] | 3400 ft3/min |
| Amps Rating | 6.30 A |
| Weight | 55.0 LB |
| Engine Type | 1/2 hp AC |
| Voltage Rating | 115 |
| Outlet Size | 16 in |
| Flow [Max] | 3400 ft3/min |
| Amps Rating | 6.30 A |
| Weight | 55.0 LB |