- Venturi Blower
- 36.00 SCFM @ 40 psig
| Length | 30 1/2 in |
| Horn Diameter | 7 in |
| Base Dia. | 7.31 in |
| Inlet Size | 1/2 in NPT |
| Flow @ Pressure | 36 scfm @ 40 psig |
| Weight | 15.0 LB |
| Length | 30 1/2 in |
| Horn Diameter | 7 in |
| Base Dia. | 7.31 in |
| Inlet Size | 1/2 in NPT |
| Flow @ Pressure | 36 scfm @ 40 psig |
| Weight | 15.0 LB |