- Venturi Blower
- 73.00 SCFM @ 40 psig
| Inlet Size | 1 in NPT |
| Horn Diameter | 12 1/2 in |
| Base Dia. | 11 1/4 in |
| Length | 44 1/4 in |
| Flow @ Pressure | 73 scfm @ 40 psig |
| Weight | 32.0 LB |
| Inlet Size | 1 in NPT |
| Horn Diameter | 12 1/2 in |
| Base Dia. | 11 1/4 in |
| Length | 44 1/4 in |
| Flow @ Pressure | 73 scfm @ 40 psig |
| Weight | 32.0 LB |