- Venturi Blower
- 114.00 SCFM @ 40 psig
| Base Dia. | 14.37 in |
| Length | 46.060 in |
| Inlet Size | 1 in NPT |
| Horn Diameter | 14 1/4 in |
| Flow @ Pressure | 114 scfm @ 40 psig |
| Weight | 42.0 LB |
| Base Dia. | 14.37 in |
| Length | 46.060 in |
| Inlet Size | 1 in NPT |
| Horn Diameter | 14 1/4 in |
| Flow @ Pressure | 114 scfm @ 40 psig |
| Weight | 42.0 LB |