Skip to content Skip to navigation menu
Plastic Com-Pax-Ial Blowers

037-9533

Plastic Com-Pax-Ial Blowers
Item #101553919
  • Plastic Com-Pax-Ial Blower
  • 831.0 CFM [Max]
  • 1/3 hp
Plastic Com-Pax-Ial Blowers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plastic Com-Pax-Ial Blower
  • 831.0 CFM [Max]
  • 1/3 hp

includes

  • 5 ft electric cord
Outlet Size 8 in
Flow [Max] 831 ft3/min
Voltage Rating 115
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison