- AC Com-Pax-Ial Blower w/Canister
- 778.0 CFM [Max]
- 1/3 hp
features
- All-in-one ventilation system sold with quick-connect ducting canister which attaches quickly without tools with Cam-lock latches
includes
- 15 ft ducting
| Voltage Rating | 115 |
| Flow [Max] | 778 ft3/min |
| Amps Rating | 3.00 A |
| Weight | 42.0 LB |

