- AC Com-Pax-Ial Blower
- 778.0 CFM [Max]
- 1/3 hp
features
- This blower features a venturi inlet to increase CFM
- Designed with tough steel construction, rubber feet, handle and a durable grill
| Amps Rating | 3.00 A |
| Flow [Max] | 778 ft3/min |
| Voltage Rating | 115 |
| Length | 12 in |
| Weight | 23.0 LB |

