- Use for Painting and Refinishing Booths
- Two Respirators or One Hood
- 8.3A/115V Power Required
- Totally Enclosed
- 3/4 Hp
| No. of Users | Two Respirators or One Hood |
| Air Consumption [Max] | 10 ft3/min |
| Air Consumption [Min] | 0 ft3/min |
| Pressure Range [Min] | 0 psi |
| Application | Refinishing Booth, Painting |
| Pressure Range [Max] | 15 psi |
| Enclosure | Totally Enclosed |
| Power Required | 8.3A/115V |
| Weight | 57.0 LB |

