- Use for Chemical Handling and Clean Up
- Three Respirators or Two Hoods
- 16A/115/230V Power Required
- Totally Enclosed
- 1 1/2 hp
| Application | Chemical Handling, Cleanup |
| Power Required | 16A/115/230V |
| Air Consumption [Max] | 20 ft3/min |
| Pressure Range [Min] | 0 psi |
| Air Consumption [Min] | 0 ft3/min |
| No. of Users | Three Respirators or Two Hoods |
| Enclosure | Totally Enclosed |
| Pressure Range [Max] | 15 psi |
| Weight | 110.0 LB |

