- Use in Confined Spaces and Contaminated Environments
- Approval TC-19C-353
- Over the Shoulder Breathing Hose
| Approval | TC-19C-353 |
| Mask Type | Full Facepiece |
| Breathing Hose Type | Over the Shoulder |
| Material | Silicone Rubber |
| Application | Confined Spaces, Contaminated Environments |
| Style | Full Mask |
| Weight | 4.0 LB |

