Skip to content Skip to navigation menu
Respirator Cleaning Pad

3001-05

Respirator Cleaning Pad
Item #103485612
  • 8" x 11" Individually Foil-Packaged Alcohol Free Cleaning Pads
  • 50/Box
Respirator Cleaning Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" x 11" Individually Foil-Packaged Alcohol Free Cleaning Pads
  • 50/Box

description

  • Easy-to-use wipes for cleaning facepieces and other personal safety equipment. Individually foil-packaged towelettes contain 70% Isopropanol.

applications

  • For use on respirator facepieces where the manufacturer recommends using a nonalcohol cleaning wipe

features

  • Will not harm even the most sensitive rubber facepieces
Pad Pattern Size 8 in x 11 in
Alcohol Free Yes
Weight 0.0 LB
EAN or UPC 741851300115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison