- Large Economy Belt
- Fits 38" - 47"
features
- Designed with an 8" elastic back panel
- Velcro® material front panels
- 3" wide elastic V-shaped side pulls
includes
- Reusable zipper storage bag
- Wide detachable elastic suspenders
| Size Group | Large |
| Fits | 38 in - 47 in |
| Size | L |
| Support Type | Economy Belt |
| Weight | 0.73 LB |
| EAN or UPC | 741851717623 |

