- Extra Large Economy Belt
- Fits 47" - 56"
features
- Designed with an 8" elastic back panel
- Velcro® material front panels
- 3" wide elastic V-shaped side pulls
includes
- Wide detachable elastic suspenders
- Reusable zipper storage bag
| Support Type | Economy Belt |
| Size Group | X-Large |
| Weight | 0.78 LB |
| EAN or UPC | 741851717630 |

