- 40 to 44 in Waist Size
| Material | Polyethylene |
| Style | Back Support |
| Color | Black |
| Waist Size | 40 to 44 in |
| Weight | 0.0 LB |
| EAN or UPC | 741851082349 |
| Material | Polyethylene |
| Style | Back Support |
| Color | Black |
| Waist Size | 40 to 44 in |
| Weight | 0.0 LB |
| EAN or UPC | 741851082349 |