- 44 to 48 in Waist Size
| Color | Black |
| Waist Size | 44 to 48 in |
| Style | Back Support |
| Material | Polyethylene |
| Weight | 0.0 LB |
| EAN or UPC | 741851719030 |
| Color | Black |
| Waist Size | 44 to 48 in |
| Style | Back Support |
| Material | Polyethylene |
| Weight | 0.0 LB |
| EAN or UPC | 741851719030 |