- Standard Sized Royal Blue Standard Cooling Vest
description
- Soak in water for two to five minutes, enjoy all day cooling comfort.
features
- Adjustable Velcro® closures allow for quick access
- 100% cotton and hand washable
- Lightweight
| Vest Type | Standard Cooling Vest |
| Fit Size | 34" to 44" |
| Size (text) | Standard |
| Weight | 2.0 LB |
| EAN or UPC | 741851840109 |

