- Extra Large Sized Royal Blue Standard Cooling Vest
description
- Soak in water for two to five minutes, enjoy all day cooling comfort.
features
- 100% cotton and hand washable
- Lightweight
- Adjustable Velcro® closures allow for quick access
| Size (text) | Extra Large |
| Fit Size | 46" to 48" |
| Vest Type | Standard Cooling Vest |
| Weight | 2.0 LB |
| EAN or UPC | 741851840116 |

