- Standard Sized Hi-Viz Cooling Vest
- Royal Blue w/Bright Yellow Reflective Tape
| Size (text) | Standard |
| Vest Type | Hi-Viz Cooling Vest |
| Fit Size | 34" to 44" |
| Weight | 2.0 LB |
| Size (text) | Standard |
| Vest Type | Hi-Viz Cooling Vest |
| Fit Size | 34" to 44" |
| Weight | 2.0 LB |