- Extra Extra Large Sized Hi-Viz Cooling Vest
- Royal Blue w/Bright Yellow Reflective Tape
| Fit Size | 50" to 52" |
| Vest Type | Hi-Viz Cooling Vest |
| Size (text) | Extra Extra Large |
| Weight | 2.0 LB |
| Fit Size | 50" to 52" |
| Vest Type | Hi-Viz Cooling Vest |
| Size (text) | Extra Extra Large |
| Weight | 2.0 LB |