- Standard Sized Flame & Heat Retardant Cooling Vest
- Royal Blue
| Vest Type | Flame & Heat Retardant Cooling Vest |
| Size (text) | Standard |
| Fit Size | 34" to 44" |
| Weight | 2.0 LB |
| Vest Type | Flame & Heat Retardant Cooling Vest |
| Size (text) | Standard |
| Fit Size | 34" to 44" |
| Weight | 2.0 LB |