- Extra Large Sized Flame & Heat Retardant Cooling Vest
- Royal Blue
| Fit Size | 46" to 48" |
| Vest Type | Flame & Heat Retardant Cooling Vest |
| Size (text) | Extra Large |
| Weight | 2.0 LB |
| Fit Size | 46" to 48" |
| Vest Type | Flame & Heat Retardant Cooling Vest |
| Size (text) | Extra Large |
| Weight | 2.0 LB |