- Standard Sized Standard Cooling Vest w/Four Insert Pockets
- Royal Blue
| Vest Type | Standard Vests for Inserts |
| Size (text) | Standard |
| Fit Size | 34" to 44" |
| Weight | 3.0 LB |
| EAN or UPC | 741851841304 |
| Vest Type | Standard Vests for Inserts |
| Size (text) | Standard |
| Fit Size | 34" to 44" |
| Weight | 3.0 LB |
| EAN or UPC | 741851841304 |