- Extra Large Sized Standard Cooling Vest w/Four Insert Pockets
- Royal Blue
| Size (text) | Extra Large |
| Fit Size | 46" to 48" |
| Vest Type | Standard Vests for Inserts |
| Weight | 3.0 LB |
| EAN or UPC | 741851841335 |
| Size (text) | Extra Large |
| Fit Size | 46" to 48" |
| Vest Type | Standard Vests for Inserts |
| Weight | 3.0 LB |
| EAN or UPC | 741851841335 |