- 16 in Width
- 17 in Height
- 27 in Length
| Phase | Single |
| Width | 16 in |
| Voltage Rating | 50/60 Hz |
| Length | 27 in |
| Weight | 0.0 LB |
| EAN or UPC | 741851954318 |
| Phase | Single |
| Width | 16 in |
| Voltage Rating | 50/60 Hz |
| Length | 27 in |
| Weight | 0.0 LB |
| EAN or UPC | 741851954318 |