- Use for Painting, Sanding, Chemical handling, and Cleaning
- For One Respirator
- 5.5A/115V Power Required
- Totally Enclosed
- 1/4 Hp
| Enclosure | Totally Enclosed |
| Pressure Range [Min] | 0 psi |
| Air Consumption [Min] | 0 ft3/min |
| Air Consumption [Max] | 5 ft3/min |
| Application | Chemical Handling, Cleaning, Sanding, Painting |
| No. of Users | One Respirator |
| Power Required | 5.5A/115V |
| Pressure Range [Max] | 15 psi |
| Weight | 38.0 LB |
| EAN or UPC | 741851980607 |

