- Use for Chemical Handling and Clean Up
- Three Respirators or Two Hoods
- 10.6A/115/240V Power Required
- 1 1/2 hp
- 0-15 ft3/min
includes
- Complete with plug and receptacle
| No. of Users | Three Respirators or Two Hoods |
| Enclosure | Explosion Proof |
| Pressure Range [Min] | 0 psi |
| Air Consumption [Max] | 15 ft3/min |
| Application | Chemical Handling, Cleanup |
| Pressure Range [Max] | 15 psi |
| Power Required | 10.6A/115/240V |
| Air Consumption [Min] | 0 ft3/min |
| Weight | 115.0 LB |
| EAN or UPC | 741851983301 |

