- Use for Clean up and Hazardous Waste Management
- Six Respirators or Four Hoods
- 30A/115/230V Power Required
- Totally Enclosed
- 3 hp
| Air Consumption [Min] | 0 ft3/min |
| Power Required | 30A/115/230V |
| Air Consumption [Max] | 32 ft3/min |
| Enclosure | Totally Enclosed |
| Application | Hazardous Waste Management, Cleanup |
| Pressure Range [Max] | 15 psi |
| Pressure Range [Min] | 0 psi |
| No. of Users | Six Respirators or Four Hoods |
| Weight | 217.0 LB |

