- Use w/Supplied Air Systems
- 55-85 psig Pressure Range
| Pressure Range [Max] | 85 psig |
| Use With | Supplied Air Systems |
| Material | N/A |
| Pressure Range [Min] | 55 psig |
| Accessory Type | Personal Air Cooler |
| Style No. | N/A |
| Weight | 4.0 LB |
| Pressure Range [Max] | 85 psig |
| Use With | Supplied Air Systems |
| Material | N/A |
| Pressure Range [Min] | 55 psig |
| Accessory Type | Personal Air Cooler |
| Style No. | N/A |
| Weight | 4.0 LB |