- Use in Confined Spaces and Contaminated Environments
- TC-19C-355 Approval
- Over the Shoulder Hose
| Style | Half Mask |
| Application | Confined Spaces, Contaminated Environments |
| Breathing Hose Type | Over the Shoulder |
| Mask Type | Half Facepiece |
| Approval | TC-19C-355 |
| Weight | 2.0 LB |
| EAN or UPC | 741851693163 |

