- 1/4" Socket Drive Size, 1/4" Socket Size, 0.883" Overall Length
description
- Patented Allendrive® for higher torque and less chance for fastener rounding.
features
- BlackOx™ industrial finish
- Chamfered opening
- 15° offset handle
- Nickel-chrome finish
- Corrosion-resistant
- Thinwall construction
- Precision cold formed
compliances
- 0
| Socket Series | Standard |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Socket Diameter | 0.39 in |
| Socket Size | 1/4 in |
| Length Type | Standard |
| Drive End Diameter | 0.458 in |
| Overall Length | 0.883 in |
| No. of Points | 6 |
| Weight | 0.04 LB |
| NSN Number | 5120-01-430-7456 |

