- 1/4" Socket Drive Size, 11/32" Socket Size, 0.883" Overall Length
| Inch/Metric | Inch |
| Socket Size | 11/32 in |
| Socket Series | Standard |
| Drive End Diameter | 0.502 in |
| No. of Points | 6 |
| Socket Diameter | 0.502 in |
| Length Type | Standard |
| Overall Length | 0.883 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| NSN Number | 5120-01-430-7461 |

