- 1/4" Socket Drive Size, 1/4" Socket Size, 2.01" Overall Length
| No. of Points | 6 |
| Socket Diameter | 0.397 in |
| Drive End Diameter | 0.453 in |
| Socket Size | 1/4 in |
| Overall Length | 2.01 in |
| Length Type | Deep |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Socket Series | Deep |
| Weight | 0.06 LB |
| NSN Number | 5120-01-430-7618 |

