- 1/4" Drive
- 5 1/2" Long
- Nickel Chrome Plated
- Teardrop Ratchet
description
- Teardrop shape gives better access and strength.
features
- Meets federal specifications GGG-W-641e and complies with ANSI specification B107.1
compliances
- 0
| Handle Type | Round Serrated |
| Head Style | Teardrop |
| No. of Teeth | 36 |
| Ratchet Type | Non-Quick Release |
| Finish | Nickel Chrome Plated |
| Drive Size | 1/4 in |
| Head Type | Solid Head |
| Family Name | Teardrop Non-Quick Release Ratchet |
| Overall Length | 5.5 in |
| Weight | 0.28 LB |
| NSN Number | 5120-01-430-7581 |

