- 1/4" Drive
- 1 1/2" Overall Length
- Rigid
- Chrome
- Extension
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Overall Length | 1.5 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| NSN Number | 5120-01-430-7601 |

