- 1/4" Drive
- 6" Long
- Solid
- Plastic Handle Driver
- w/Female Drive End
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Driver Style | Solid |
| Temp Description | w/Female Drive End |
| Family Name | 1/4 in Drive Female Drive End Spinner |
| Weight | 0.2 LB |
| NSN Number | 5120-01-430-7555 |

