- 1/4" Drive
- 5 1/2" Long
- Chrome Finished Breaker Bar
features
- Nickel-chrome finish
compliances
- 0
| Socket Drive Size | 1/4 in |
| Overall Length | 5.5 in |
| Finish | Chrome |
| Weight | 0.2 LB |
| NSN Number | 5120-01-430-7591 |
| Socket Drive Size | 1/4 in |
| Overall Length | 5.5 in |
| Finish | Chrome |
| Weight | 0.2 LB |
| NSN Number | 5120-01-430-7591 |