- 1/4 in Drive Size
- 1.300" Length
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Socket Drive Size | 1/4 in |
| Length | 1.300 in |
| Weight | 0.04 LB |
| NSN Number | 5120-01-430-7627 |
| Socket Drive Size | 1/4 in |
| Length | 1.300 in |
| Weight | 0.04 LB |
| NSN Number | 5120-01-430-7627 |