- 1/4" Drive
- 6" Long
- Flexible
- Plastic Handle Driver
| Overall Length | 6 in |
| Family Name | Round Head Quick Release Ratchet |
| Driver Style | Flexible |
| Socket Drive Size | 1/4 in |
| Weight | 0.18 LB |
| NSN Number | 5120-01-430-7563 |
| Overall Length | 6 in |
| Family Name | Round Head Quick Release Ratchet |
| Driver Style | Flexible |
| Socket Drive Size | 1/4 in |
| Weight | 0.18 LB |
| NSN Number | 5120-01-430-7563 |